H120NC
Veris Industries Protection Relays, H120 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H120NC

Veris Industries Protection Relays, H120 Series
In stock
Item Number
H120NC
MFG Item Number
H120NC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, H120 Series
Item #
H120NC
Enclosed Relay,Current Switch 20A,

H120 Series Information

  • Current switch and relay are in series
  • Nipple mount
  • Relay coil LED
  • 0.1A turn‑on
  • NEMA 1 rated

APPLICATIONS:
  • Unit ventilators
  • Fan coil units
  • Exhaust fans
  • Fan terminal units
  • Fractional HP motors
  • Light resistive loads

The H120 and H120NC offer a fixed current switch and SPST relay in a single externally mounted housing.Combining the current sensor and relay in one easy‑to‑install package eliminates the need to fit multiple devices into small electrical enclosures and simplifies the installation.Remove the labor associated with installing a separate current sensor.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H120NC
Item Number H120NC
Manufacturer Veris Industries
Product Series H120
Family Series Veris Industries Protection Relays, H120 Series
Output Signal Normally Closed
Output Rating 0.1 A @ 30 VAC/VDC
LED Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved