H614
Veris Industries Protection Relays, H614 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H614

Veris Industries Protection Relays, H614 Series
In stock
Item Number
H614
MFG Item Number
H614
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, H614 Series
Item #
H614
CS,VFD,Mini SC,Load Control,Sensor

H614 Series Information

  • Microcontroller based learning technology
  • Automatic trip point
  • Under‑ and over‑load
  • Small size fits easily inside small starter enclosures
  • Removable mounting bracket for installation flexibility

APPLICATIONS:
  • Monitoring fans, pumps,motors,and other electrical loads for proper operation
  • Detecting belt loss and motor failure
  • Verifying lighting circuit loads
  • Monitoring critical motors (compressor,fuel,etc.)
  • Monitoring industrial processequipment status (OEM)

The Hawkeye H614 is a microprocessor based,self‑learning,selfcalibrating current‑sensitive switching device designed for use with VFD systems.At initial power‑up,the H614 automatically learns the average current on the line with no action required by the installer.Once a current is learned,the switch monitors for changes in current greater than ±20 percent of the learned load.When calibrated for a given VFD system,the H614 is tolerant of gradual drifts in frequency due to expected
conditions, such as an accumulation of debris in a filter,while still detecting a sudden drop due to a potential abnormal system condition (e.g., belt loss or other mechanical failure).

Specifications

Specifications
Manufacturer Part Number H614
Item Number H614
Manufacturer Veris Industries
Product Series H614
Family Series Veris Industries Protection Relays, H614 Series
Housing Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Response Time 1,000 ms
LED Yes
Frequency Range 12-115 Hz
RoHS Yes
Approvals CE, cULus
Net Weight 0.17 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved