H6811-400A-5A
Veris Industries Current Transformers, H681X-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H6811-400A-5A

Veris Industries Current Transformers, H681X-A Series
In stock
Item Number
H6811-400A-5A
MFG Item Number
H6811-400A-5A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, H681X-A Series
Item #
H6811-400A-5A
Current Transformer,Split Core,

H681X-A Series Information

  • Easy installation
  • 5 Amps standard
  • UL Recognized
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
Veris' split‑core and solid‑core current transformers provide a 0 to 5A AC output for use with transducers,data loggers,and chart recorders.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H6811-400A-5A
Item Number H6811-400A-5A
Manufacturer Veris Industries
Product Series H681X-A
Family Series Veris Industries Current Transformers, H681X-A Series
Core Style Split Core
ANSI Rated Yes
Aperture (WindowOpening) 2.5 x 2.9 "
Current Ratio 400:5
Frequency (Hz) 50-60 Hz
Insulation Level (V) 600 V
Mounting None
Termination Wire Leads
Approvals CE, UR
Net Weight 1.11 lbs
Gross Weight 1.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved