H706
Veris Industries Protection Relays, HX06 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H706

Veris Industries Protection Relays, HX06 Series
In stock
Item Number
H706
MFG Item Number
H706
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX06 Series
Item #
H706
Solid Core,Adj,Calibration LEDft.s,

HX06 Series Information

  • Adjustable trip point
  • No tubing needed
  • No moving parts to fail
  • Status LEDs
  • Easy placement
  • Self‑gripping iris

APPLICATIONS:
  • Monitoring fans,pumps,motors,and other electrical loads for proper operation
  • Detecting belt loss and motor failure
  • Verifying lighting circuit loads
  • Monitoring critical motors (compressor,fuel,etc.)
  • Monitoring industrial process equipment status (OEM)

Hawkeye Hx06 Series solid‑ and split‑core current switches provide accurate,reliable,and maintenance‑free fan and pump status indication where an NC output is needed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H706
Item Number H706
Manufacturer Veris Industries
Product Series HX06
Family Series Veris Industries Protection Relays, HX06 Series
Housing Solid Core
Terminals Top
Output Signal Normally Closed
Output Rating 0.1 A @ 30 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
RoHS Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved