H721HC
Veris Industries Sensors, H721xC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H721HC

Veris Industries Sensors, H721xC Series
In stock
Item Number
H721HC
MFG Item Number
H721HC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, H721xC Series
Item #
H721HC
Solid Core,Range:0-50,0-100,

H721xC Series Information

  • Power the sensor,and receive the signal with only two wires
  • Economical solid‑core features adjustable bracket for easy alignment
  • Factory calibrated switch‑selectable ranges for high resolution and installation ease
  • Three field‑selectable ranges per unit
  • Removable mounting bracket for installation flexibility
APPLICATIONS:
  • Load trending
  • Motor control
  • Fan/Pump Status
The Hawkeye 721LC and 721HC provide accurate load trending information with a proportional 4‑20mA output signal.Preset slideswitches provide easy field setup of sensed amperage range with no need for jumpers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H721HC
Item Number H721HC
Manufacturer Veris Industries
Product Series H721xC
Family Series Veris Industries Sensors, H721xC Series
Split Core No
Window Diameter 0.7 "
Output 4-20 mA
Current Range 0-100 A, 0-200 A, 0-50 A
Response Time 2,000 ms
Frequency Range 50-60 Hz
Terminals Top
Approvals CE, UL
RoHS Yes
Net Weight 0.27 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved