H750
Veris Industries Protection Relays, HX50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H750

Veris Industries Protection Relays, HX50 Series
In stock
Item Number
H750
MFG Item Number
H750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX50 Series
Item #
H750
Current Switch/Relay Combo,Solid

HX50 Series Information

  • On/off status
  • Detect belt loss
  • Easy setup
  • No tubing necessary

APPLICATIONS:
  • Monitoring direct drive units,exhaust fans,and other fixed loads
  • Monitoring on/off status of electrical loads
  • Starting/stopping motors

The Hawkeye Relay Combination Series combines an on/off status sensor and command relay in one package,saving the labor,wire runs,and space required to mount a separate relay.The switch and relay (not electrically connected) are in the same housing,saving space and cost.It is ideal for monitoring and controlling motors where belt loss is not a concern.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H750
Item Number H750
Manufacturer Veris Industries
Product Series HX50
Family Series Veris Industries Protection Relays, HX50 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
LED No
Frequency Range 50-60 Hz
Approvals cULus
Net Weight 0.29 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved