H800-HV
Veris Industries Protection Relays, HX00 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H800-HV

Veris Industries Protection Relays, HX00 Series
In stock
Item Number
H800-HV
MFG Item Number
H800-HV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, HX00 Series
Item #
H800-HV
Solid Core, Fxd, Range:0.75-200AAC,

HX00 Series Information

  • Reliable
  • Ideal for directdrive units
  • Low setpoint
  • Installation flexibility

APPLICATIONS:
  • Electrical load status
  • Direct‑drive units,exhaust fans,process motors,and other fixed loads
  • Lighting run times and status
  • VFD output On/Off status
  • Direct‑Drive units,unit vents,fan coil units,exhaust fans,and other fixed loads

Hawkeye Hx00 on/off current switches provide a cost‑effective solution APPLICATIONS for monitoring status on unit vents,exhaust fans,recirculation pumps,and other fixed loads where belt loss is not a concern.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H800-HV
Item Number H800-HV
Manufacturer Veris Industries
Product Series HX00
Family Series Veris Industries Protection Relays, HX00 Series
Housing Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Closed
Output Rating 0.5 A @ 250 VAC/VDC
LED No
Frequency Range 50-60 Hz
Approvals cULus
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved