H8436V
Veris Industries Panel Meters & Gauges, H84XXV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H8436V

Veris Industries Panel Meters & Gauges, H84XXV Series
In stock
Item Number
H8436V
MFG Item Number
H8436V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, H84XXV Series
Item #
H8436V
Panel Mount,120-480VAC,1V CT Input,

H84XXV Series Information

  • Revenue grade measurements
  • Intuitive navigation
  • Trouble‑free installation
  • Mounting flexibility
  • Real‑time power monitoring
  • Large display
APPLICATIONS:
  • Energy monitoring in building automation systems
  • Renewable energy
  • Energy management
  • Commercial sub‑metering
  • Industrial monitoring
  • Cost allocation
The H84xxV Series digital power meters deliver high accuracy and high value at a competitive price.Whether you are looking for a 1‑phase pulse output meter to monitor kWh,or a 3‑phase communicating meter to monitor THD,the H84xxV Series has the right meter for you,in panel and wall mounting styles for your convenience.The pulse output unit offers two pulse outputs.While kWh is standard,the second pulse output provides a field‑selectable choice between phase loss or kVARh.The Modbus communications unit offers a choice between two data outputs,Full Data Set (FDS) or Extended Data Set (EDS).Data points are listed on the next page.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H8436V
Item Number H8436V
Manufacturer Veris Industries
Product Series H84XXV
Family Series Veris Industries Panel Meters & Gauges, H84XXV Series
Communication Modbus
Display Yes
Enclosed No
Line Voltage 120-480 VAC
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved