H921
Veris Industries Sensors, H921 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H921

Veris Industries Sensors, H921 Series
In stock
Item Number
H921
MFG Item Number
H921
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, H921 Series
Item #
H921
Current Transducer, Split-Core,

H921 Series Information

  • Power the sensor,and receive the signal with only two wires
  • Self‑gripping,split‑core design for fast retrofit installation
  • Factory calibrated switch‑selectable ranges for high resolution and installation ease
  • Three field‑selectable ranges per unit
  • Removable mounting bracket for installation flexibility
  • Bracket can be installed in three different configurations
APPLICATIONS:
  • Load trending
  • Motor control
  • Fan/Pump Status
The Hawkeye 721LC and 721HC provide accurate load trending information with a proportional 4‑20mA output signal.Preset slideswitches provide easy field setup of sensed amperage range with no need for jumpers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H921
Item Number H921
Manufacturer Veris Industries
Product Series H921
Family Series Veris Industries Sensors, H921 Series
Split Core Yes
Window Diameter 0.8 "
Output 4-20 mA
Current Range 0-120 A, 0-30 A, 0-60 A
Response Time 2,000 ms
Frequency Range 50-60 Hz
Terminals Top
Approvals CE, UL
RoHS Yes
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved