H971
Veris Industries Sensors, H971 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H971

Veris Industries Sensors, H971 Series
In stock
Item Number
H971
MFG Item Number
H971
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, H971 Series
Item #
H971
Current Sensor, DC, Split, 0-200A,

H971 Series Information

  • Flexibility
  • Pulse Reset Technology
  • Status LED
  • 100, 150 and 200 Amp span
APPLICATIONS:
  • Battery chargers
  • Motor armature current
  • Motor field current
  • Automotive loads
  • Marine equipment
  • Solar energy applications
  • Telecom
  • Electroplating
Hawkeye DC Transducers provide accurate load level monitoring of DC loads.The H971 and EA20 use Pulse Reset Technology with field proven circuitry to provide a superior solution for DC applications with minimal risk of permanent magnetization,providing longer life and better accuracy.The EA20 and the H971 have 4 to 20 mA output only.The H971 also offers bi‑directional sensing capability and a user‑adjustable span to allow greater application flexibility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H971
Item Number H971
Manufacturer Veris Industries
Product Series H971
Family Series Veris Industries Sensors, H971 Series
Split Core Yes
Output 4-20 mA
Terminals Front
Approvals CE, cULus, UR
RoHS Yes
Net Weight 0.33 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved