HO2XVSTD
Veris Industries HVAC Sensors, HO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HO2XVSTD

Veris Industries HVAC Sensors, HO Series
In stock
Item Number
HO2XVSTD
MFG Item Number
HO2XVSTD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, HO Series
Item #
HO2XVSTD
RH Outdoor,2pct.,5/10VDC,Temp,10k T2

HO Series Information

  • Thin‑film capacitive sensor element recovers from one hundred percent saturation
  • Replace element in the field…maintain accuracy and minimize downtime
  • Duct sensor element can be serviced without disturbing conduit
  • Prevents costly condensate shorts
APPLICATIONS:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums,schools,printing shops,and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality
HD and HO Series deluxe humidity transmitters provide an ideal solution for measuring relative humidity in a wide range of conditions.All devices are equipped with a thin‑film capacitive sensor that is easily replaceable in the field.These sensors are calibrated to NIST standards,with certificates available (see Ordering Information;choose "N" in NIST block).Temperature sensing options are also available.The duct mounted HD is encased in a die cast metal housing for extra strength.
The outdoor HO housing is completely weather proof – the most rugged sensor available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HO2XVSTD
Item Number HO2XVSTD
Manufacturer Veris Industries
Product Series HO
Family Series Veris Industries HVAC Sensors, HO Series
Application Outdoor
Output 0-10 VDC, 0-5 VDC
Input 12-30 VDC, 24 VAC
Humidity Range 0-100 % RH
Temperature Sensor No
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved