PWRLX03S020
Veris Industries Transducers, PWR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWRLX03S020

Veris Industries Transducers, PWR Series
In stock
Item Number
PWRLX03S020
MFG Item Number
PWRLX03S020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, PWR Series
Item #
PWRLX03S020
Pressure,Wet,RMT,LCD,0-50PSID,Water,

PWR Series Information

  • Armor cable
  • Lower costs
  • Zero calibration
  • Switch‑selectable
APPLICATIONS:
  • Monitoring and controlling pump differential pressure
  • Chiller/boiler differential pressure drop
  • CW/HW system differential pressure
The PWR Series remote wet media pressure transducers allow remote pressure sensing capability using existing plumbing runs.With no need to run plumbing lines all the way to the transducer,the installation time and cost is greatly reduced.Select either armored (6 ft.) or shielded (10 or 20 ft.) cable,depending on the application.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PWRLX03S020
Item Number PWRLX03S020
Manufacturer Veris Industries
Product Series PWR
Family Series Veris Industries Transducers, PWR Series
Accuracy 1 %
Pressure Range (Gauge) 0-50 psi
Max Pressure (Gauge) 50 psi
Input 15-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection 1/4 in NPT
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range 14-122 °F
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved