V100D
Veris Industries Relays, 100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V100D

Veris Industries Relays, 100 Series
In stock
Item Number
V100D
MFG Item Number
V100D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 100 Series
Item #
V100D
Enclosed Relay, Dual, SPDT, 10A

100 Series Information

  • Sleek field enclosure reduces the need for panel space
  • Mounted to any electrical enclosure
  • Flexible tinned stranded wire
  • UL508 Listed...designed and approved for field installation
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
Victory 100 and 200 Series 10 A enclosed relays are pilot‑duty relays in an easy‑to‑use nipple mount enclosure.The V100/V200 Series provide quick relay mounting without a dedicated field enclosure,making them ideal for retrofit projects.Field‑selectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V100D
Item Number V100D
Manufacturer Veris Industries
Product Series 100
Family Series Veris Industries Relays, 100 Series
Current 10 A
Voltage 10-30 VAC/VDC, 120 VAC
Number of Electrical Connections 2
Contact Type DPDT
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -40-131 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0.625 lbs
Gross Weight 0.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved