V120
Veris Industries Relays, 120 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V120

Veris Industries Relays, 120 Series
In stock
Item Number
V120
MFG Item Number
V120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 120 Series
Item #
V120
Coil: 24VAC/DC, 120VAC, Contact:

120 Series Information

  • Sleek field enclosure reduces the need for panel space
  • The nipple mount feature allows the V120/220 Series to be mounted to any electrical enclosure easing installation
  • HP Ratings make the V120/V220 ideal for control of fractional HP motors
  • Flexible tinned stranded wire...fits easily in tight spaces and provides secure connections to wire nuts
  • UL508 Listed
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 120 and 220 20 A SPDT enclosed relays combine a power duty relay with a high level of field‑selectability and versatility.The devices are quick and easy to install using the threaded nipple mount.With no need for a dedicated field enclosure,this series is ideal for retrofit projects.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V120
Item Number V120
Manufacturer Veris Industries
Product Series 120
Family Series Veris Industries Relays, 120 Series
Current 20 A
Voltage 120 VAC, 24 VAC/VDC
Number of Electrical Connections 1
Contact Type SPDT
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -29-140 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0.395 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved