V300
Veris Industries Relays, 300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V300

Veris Industries Relays, 300 Series
In stock
Item Number
V300
MFG Item Number
V300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 300 Series
Item #
V300
Coil: 12-30VAC/DC, 120VAC, Contact:

300 Series Information

  • Nipple mount
  • Sleek enclosure
  • Flexible wire
  • UL508 Listed
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 300 and 400 Series 10A DPDT pilot duty enclosed relays combine industrial strength and ease of use.The nipple mount enclosure makes installation easy.With no need for a dedicated field enclosure,they are the ideal retrofit devices.One coil input controls the state of two pilot rated contacts for the simultaneous control of two devices or both poles of a single‑phase circuit, e.g. motor loads.Field‑selectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V300
Item Number V300
Manufacturer Veris Industries
Product Series 300
Family Series Veris Industries Relays, 300 Series
Current 10 A
Voltage 10-30 VAC/VDC, 120 VAC
Number of Electrical Connections 1
Contact Type DPDT
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -29-140 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0.36 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved