V321
Veris Industries Relays, 321 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V321

Veris Industries Relays, 321 Series
In stock
Item Number
V321
MFG Item Number
V321
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 321 Series
Item #
V321
Enclosed Relay, DPST, w/2HOA,

321 Series Information

  • Nipple mount
  • Versatile ratings
  • Protective cover
  • Flexible wire
  • UL508 Listed
  • Sleek enclosure
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 321 and 421 DPST power duty enclosed relays combine an industrial strength relay with installation flexibility.Use the nipple mount to attach to any enclosure.One coil input controls the state of two power rated contacts for simultaneous control of two devices or both poles of a single phase load.Each output is enabled with a HandOff‑Auto switch for local control.The Victory series does not require a dedicated field enclosure, so it is ideal for retrofit projects. Fieldselectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V321
Item Number V321
Manufacturer Veris Industries
Product Series 321
Family Series Veris Industries Relays, 321 Series
Current 20 A
Voltage 120 VAC, 24 VAC/VDC
Number of Electrical Connections 1
Contact Type 2NO
Mounting Panel
Termination Wire Lead
Expected Relay Life 10 Million Cycles Mechanical, 100,000 Cycles Electrical
Operating Temperature -40-104 °F
Humidity Range 10-90% (Noncondensing)
Wire Size 14 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved