VMD1B-C12D
Veris Industries Relays, VMD1B-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMD1B-C12D

Veris Industries Relays, VMD1B-C Series
In stock
Item Number
VMD1B-C12D
MFG Item Number
VMD1B-C12D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VMD1B-C Series
Item #
VMD1B-C12D
15A SPDT Socket/DIN Relay,Plain,

VMD1B-C Series Information

  • Wide Range of Coil Voltages
  • 2‑way mounting
The Veris VMD1B‑C Series are SPDT blade‑style relays for socket/DIN mounting.The DIN‑rail compatible VBD1B‑C sockets feature finger‑safe terminals in a slim, attractive design.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMD1B-C12D
Item Number VMD1B-C12D
Manufacturer Veris Industries
Product Series VMD1B-C
Family Series Veris Industries Relays, VMD1B-C Series
Published Coil Voltage 12 VDC
Contacts SPDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Rating @ 12/14 VDC 15 A
Nominal Coil Voltage 12 VDC
Max Current 15 A
Bifurcated Contact Yes
Mechanical Latch No
Safety Guided Yes
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved