VMD1B-F12D
Veris Industries Relays, VMD1B-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMD1B-F12D

Veris Industries Relays, VMD1B-F Series
In stock
Item Number
VMD1B-F12D
MFG Item Number
VMD1B-F12D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VMD1B-F Series
Item #
VMD1B-F12D
15A SPDT Socket/DIN Relay,Full,12VDC

VMD1B-F Series Information

  • Color‑coded pushbutton
  • LED status lamp
  • 2‑way mounting
  • Override lever
  • Flag indicator
The Veris VMD1B‑F Series are full‑featured SPDT blade style relays for socket/DIN mounting.The VMD1B‑F Series are equipped with an LED for coil proof,a flag for contact proof,an override lever,and a push‑to‑test button for momentary contact control.The VMD1B‑F allows for instant and conclusive troubleshooting.Never wonder if the relay,control system,or wiring is the cause of a problem.The DIN‑rail‑compatible VBD1B‑F sockets feature a slim design with finger‑safe terminals and a removable hold‑down clip.Never struggle with wire clips again.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMD1B-F12D
Item Number VMD1B-F12D
Manufacturer Veris Industries
Product Series VMD1B-F
Family Series Veris Industries Relays, VMD1B-F Series
Published Coil Voltage 12 VDC
Contacts SPDT
Mounting DIN Rail
Termination Socket
Status Indicator Yes
Push-to-Test Yes
Rating @ 12/14 VDC 15 A
Nominal Coil Voltage 12 VDC
Max Current 15 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved