VMD2B-C12D
Veris Industries Relays, VMD2B-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMD2B-C12D

Veris Industries Relays, VMD2B-C Series
In stock
Item Number
VMD2B-C12D
MFG Item Number
VMD2B-C12D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VMD2B-C Series
Item #
VMD2B-C12D
10A DPDT Socket/DIN Relay,Plain,

VMD2B-C Series Information

  • Color‑Coded Push Button
  • LED Status Lamp
  • 2‑Way Mounting
  • Override Lever
  • Flag Indicator
Veris VMD2B Series are DPDT blade‑style relays for socket/DIN mounting. The VMD2B‑F is the full‑featured model in a slim housing. The LED, the flag indicator, and the test button allow for worry‑free operation and easy troubleshooting with minimal downtime. Never wonder where the problem is!

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMD2B-C12D
Item Number VMD2B-C12D
Manufacturer Veris Industries
Product Series VMD2B-C
Family Series Veris Industries Relays, VMD2B-C Series
Published Coil Voltage 12 VDC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Rating @ 12/14 VDC 15 A
Nominal Coil Voltage 12 VDC
Max Current 15 A
Bifurcated Contact Yes
Mechanical Latch Yes
Safety Guided No
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved