VMD3B-C24A
Veris Industries Relays, VMD3B-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMD3B-C24A

Veris Industries Relays, VMD3B-C Series
In stock
Item Number
VMD3B-C24A
MFG Item Number
VMD3B-C24A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, VMD3B-C Series
Item #
VMD3B-C24A
10A 3PDT Socket/DIN Relay,Plain,

VMD3B-C Series Information

  • 2‑way mounting
  • Operating Temperature Range (‑40 to 131)F
The VMD3B Series are 3PDT blade‑style relays for socket/DIN mounting.The standard VMD3B‑C model is economical and reliable.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMD3B-C24A
Item Number VMD3B-C24A
Manufacturer Veris Industries
Product Series VMD3B-C
Family Series Veris Industries Relays, VMD3B-C Series
Published Coil Voltage 24 VAC
Contacts 3PDT
Mounting DIN Rail
Termination Socket
Status Indicator No
Push-to-Test No
Nominal Coil Voltage 24 VAC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
RoHS Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved