RN60D1000F
Vishay Dale Resistors, 1/10 W THROUGH 2 W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RN60D1000F

Vishay Dale Resistors, 1/10 W THROUGH 2 W Series
In stock
Item Number
RN60D1000F
MFG Item Number
RN60D1000F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 1/10 W THROUGH 2 W Series
Item #
RN60D1000F
RESISTOR, 100 OHM, 0.25 W, FIXED

1/10 W THROUGH 2 W Series Information

  • .1~10 Watts
  • Various Resistance Values
  • 1% Tolerance
  • Metal Film Composition
  • Precision MIL Spec
Dale military grade resistors feature low noise, low voltage coefficient, a flame‑retardant epoxy coating and excellent high frequency characteristics. These resistors meet or exceed the electrical environmental and dimensional requirements of MIL‑R‑10509 and MIL‑R‑22684.

  • Close Tracking of Temperature Coefficient


Specifications

Specifications
Manufacturer Part Number RN60D1000F
Item Number RN60D1000F
Manufacturer Vishay Dale
Product Series 1/10 W THROUGH 2 W
Family Series Vishay Dale Resistors, 1/10 W THROUGH 2 W Series
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 0.25 W
Composition Metal Film
Package Type Axial Lead
Terminal Type Axial Leads
Temperature (F) -67-347 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 100
Lead Length 1.5 "
Lead Diameter 0.025 "
RoHS No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved