100BGQ100
Vishay Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100BGQ100

Vishay Diodes
In stock
Item Number
100BGQ100
MFG Item Number
VS-100BGQ100
100BGQ100 is available to buy in increments of 375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
100BGQ100
Diode,Schottky, VS-100BGQ100

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-100BGQ100
Item Number 100BGQ100
Manufacturer Vishay
Family Series Vishay Diodes
Package Type POWERTAB
Vrrm (Volts) 100 V
IF (avg) Amps 100 A
Ifsm Amps 6,300 A
Vfm (Volts) 0.83 V
Junction Temperature -67-347 °F
Mounting Force 20 lbf-inches
Lead Length FMS (inches) 0.85 "
RoHS Compliant Yes
Net Weight 0.0113 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved