130MT100KPBF
Vishay Bridge Rectifiers, MT-K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

130MT100KPBF

Vishay Bridge Rectifiers, MT-K Series
In stock
Item Number
130MT100KPBF
MFG Item Number
VS-130MT100KPBF
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, MT-K Series
Item #
130MT100KPBF
BRIDGE RECT,1000V,130A,3PH DIODE,

MT-K Series Information

  • 400~1600 Vrrm
  • 60~200 Amps Output
  • Screw Terminals
  • High Thermal Efficiency
  • RoHS Compliant
A range of extremely compact encapsulated three phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and heavy‑duty applications.
  • Fully Compatible with INT‑A‑PAK Power Modules
  • Electrically Insulated Case

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-130MT100KPBF
Item Number 130MT100KPBF
Manufacturer Vishay
Product Series MT-K
Family Series Vishay Bridge Rectifiers, MT-K Series
It (avg) 130
Vrrm 1,000 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.388 lbs
Gross Weight 0.388 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved