SD403C16S15C
Vishay Diodes, SD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SD403C16S15C

Vishay Diodes, SD Series
In stock
Item Number
SD403C16S15C
MFG Item Number
VS-SD403C16S15C
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Diodes, SD Series
Item #
SD403C16S15C
DIODE, DO-200AA, 1600V, 430A,

SD Series Information

  • Voltage Ratings from 1000 to 4500 Volts
  • Recovery Times from One to Six Microseconds
  • High Current Ratings, up to 2000 Amps
  • Standard JEDEC Package Sizes
  • Optimized Turn on and Turn off Characteristics
  • Low Forward Recovery
  • Fast and Soft Reverse Recovery
Series SD1053C diodes typically used as snubbers, freewheeling diodes, and in fast recovery rectifier applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-SD403C16S15C
Item Number SD403C16S15C
Manufacturer Vishay
Product Series SD
Family Series Vishay Diodes, SD Series
Package Type DO-200AA
Vrrm (Volts) 1,600 V
IF (rms) Amps 675 A
IF (avg) Amps 430 A
Ifsm Amps 6,470 A
I2T@60Hz (A2Sec) 175
I2T@50Hz (A2Sec) 191
Vfm (Volts) 1.83 V
trr (nanoseconds) 25 ns
Junction Temperature -40-257 °F
Mounting Force 500 kg
Puck Size (h x dia.) in. 0.5 x 1.63 "
RoHS Compliant Yes
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved