T40HFL100S05
Vishay Diodes, T40-70-85HFL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T40HFL100S05

Vishay Diodes, T40-70-85HFL Series
In stock
Item Number
T40HFL100S05
MFG Item Number
VS-T40HFL100S05
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, T40-70-85HFL Series
Item #
T40HFL100S05
DIODE 40A 1000V 500NS

T40-70-85HFL Series Information

  • Fast Recovery Time Characteristics
  • Electrically Isolated Base Plate
  • 3500 Volts RMS Isolation
  • Simplified Mechanical Designs, Rapid Assembly
  • Large Creepage Distances
  • UL Recognized, RoHS Compliant
This series of T‑Modules uses fast recovery power diodes in a single diode configuration. The semiconductors are electrically isolated from the metal base, allowing common heatsink and compact assemblies to be built.
These single diode modules can be used in conjunction with the thyristor modules as a freewheel diode. Application includes self‑commutated inverters, DC choppers, motor control, inductive heating, and electronic welders. These modules are intended for those applications where very fast recovery characteristics are required and for general power switching applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-T40HFL100S05
Item Number T40HFL100S05
Manufacturer Vishay
Product Series T40-70-85HFL
Family Series Vishay Diodes, T40-70-85HFL Series
Package Type Module
Vrrm (Volts) 1,000 V
IF (rms) Amps 63 A
IF (avg) Amps 40 A
Ifsm Amps 500 A
I2T@60Hz (A2Sec) 1,030
I2T@50Hz (A2Sec) 1,130
Vfm (Volts) 1.6 V
trr (nanoseconds) 500 ns
Junction Temperature -40-257 °F
Mounting Force 11.5 lbf-inches
Approvals UR
RoHS Compliant Yes
Net Weight 0.14 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved