VSKT230-16PBF
Vishay Power Modules, VSK230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VSKT230-16PBF

Vishay Power Modules, VSK230 Series
In stock
Item Number
VSKT230-16PBF
MFG Item Number
VS-VSKT230-16PBF
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Modules, VSK230 Series
Item #
VSKT230-16PBF
PMOD,Dual-SCR,1600V,230A,RoHS,

VSK230 Series Information

  • Large Creepage Distance
  • 3500 VRMS Isolating Voltage
This new VSK series uses high voltage power thyristor/thyristor and thyristor/diode in seven basic configurations. The semiconductors are electrically isolated from the metal base, allowing common heatsinks and compact assemblies to be built. They can be interconnected to form single phase or three phase bridges or as AC‑switches when modules are connected in anti‑parallel mode. These modules are intended for general purpose applications such as battery chargers, welders, motor drives, UPS, etc

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-VSKT230-16PBF
Item Number VSKT230-16PBF
Manufacturer Vishay
Product Series VSK230
Family Series Vishay Power Modules, VSK230 Series
Circuit SCR Doubler w/ aux Cathode
It (rms) 510 A
It (avg) 230 A
Vrrm 1,600 V
Tq 150 µs
Igt 200 A
di/dt (Amps/MicroSec.) 500
dV/dt (Volts/MicroSec.) 1,000
Aux. Cathode(s) Yes
Package Type MAGN-A-PAK
Approvals UL
RoHS Yes
Net Weight 1.8 lbs
Gross Weight 1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved