327-FU-HDS/05-WSM
WECO Electrical Connectors Terminal Blocks, 327 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

327-FU-HDS/05-WSM

WECO Electrical Connectors Terminal Blocks, 327 Series
In stock
Item Number
327-FU-HDS/05-WSM
MFG Item Number
327-FU-HDS/05-WSM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 327 Series
Item #
327-FU-HDS/05-WSM
Eurostyle Screw Terminal Strips for

327 Series Information

Terminal Strip for Industrial Applications

The 327 socket terminal strip is available in 14.5 mm pitch with 1‑ to 12‑pole design and can be easily stripped to the desired number of poles. Due to the M5 screw, the socket hole diameter of 6.3 mm, and a creepage distance of more than 9 mm between the terminal body and mounting surface, this version is well suited for large cross‑sections, high currents, and voltages. One fixing hole is located between every two poles. The flexible polyamide moulding can even be mounted on curved surfaces. The wire protector of the “DS”‑version reliably prevents damage to multi‑wire flexible conductors by the turning screw.

  • For compact, demanding harsh environments
  • Current carrying capacity from 17 A to 125 A
  • Glow‑wire‑resistant (DIN EN/IEC 60335‑1)
  • Flame retardant designs V0 & V2 class UL94
  • Corrosion‑ & aging‑resistant
Ideal solutions for
  • Electrical engineers
  • Panel builders
Applications:
  • Lighting
  • Electrical junction boxes
  • Control panel designs
  • Solar panel
  • Wind turbines
  • Industrial & commercial generators
  • Hydro‑electric stations

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 327-FU-HDS/05-WSM
Item Number 327-FU-HDS/05-WSM
Manufacturer WECO Electrical Connectors
Product Series 327
Family Series WECO Electrical Connectors Terminal Blocks, 327 Series
Number of Poles 5
Connection Type Screw Clamp
UL Current 80 A
UL Voltage 600 VAC
Wire Range (AWG) 14-4 AWG
CSA Current 80 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 14-6 AWG
Spacing Ctr. - Ctr. 14.5 mm
Color Opaque White
Wire Entry Position Side
Mounting Type Surface Mount
Mounting Hole Diameter 0.17 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
RoHS Yes
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved