The store will not work correctly when cookies are disabled.
4011-B
WECO Electrical Connectors Terminal Blocks
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conn/ Term Blk/ Euro/ Ceramic/ 3/
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4011-B |
Item Number |
4011-B |
Manufacturer |
WECO Electrical Connectors |
Family Series |
WECO Electrical Connectors Terminal Blocks |
Type |
Standard Block |
Number of Circuits |
3 |
Spacing |
18 mm |
UL Current |
50 A |
UL Voltage |
300 VAC |
Max UL Wire Size (AWG) |
14 AWG |
Color |
White |
Wire Entry Position |
Side |
Mounting Type |
Surface |
Sensor Block Indicator |
None |
Approvals |
UL |
Test Socket(s) |
No |
RoHS |
Yes |
Net Weight |
0.185 lbs |
Gross Weight |
0.185 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved