.2512OT3E56C-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.2512OT3E56C-S

WEG Electric Motors
In stock
Item Number
.2512OT3E56C-S
MFG Item Number
.2512OT3E56C-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.2512OT3E56C-S
1/4HP 1200 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .2512OT3E56C-S
Item Number .2512OT3E56C-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 1/4 hp
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 208 VAC
Nominal Voltage 208 VAC
Mounting Type Foot Mount
Efficiency % 67.5 %
Full Load Current 0.55 A
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved