The store will not work correctly when cookies are disabled.
.2518ES3E56C-S
In stock
Item Number
.2518ES3E56C-S
MFG Item Number
.2518ES3E56C-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/4HP 1800 3 60 208-230/460, J2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
.2518ES3E56C-S |
Item Number |
.2518ES3E56C-S |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
1/4 hp |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
56C |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
70 % |
Full Load Current |
0.52 A |
Service Factor |
1.15 |
Composition |
Steel |
Net Weight |
21.5 lbs |
Gross Weight |
21.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved