.3318ES1BW56CFL-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

.3318ES1BW56CFL-S

WEG Electric Motors
In stock
Item Number
.3318ES1BW56CFL-S
MFG Item Number
.3318ES1BW56CFL-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
.3318ES1BW56CFL-S
1/3HP 1800 1 60 115/208-230V, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number .3318ES1BW56CFL-S
Item Number .3318ES1BW56CFL-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 1/3 hp
RPM 1,800 RPM
Phase 1
Frequency 60 Hz
NEMA Frame W56C
Voltage (AC) 120 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footless
Efficiency % 61 %
Full Load Current 3 A
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved