00118ET3E56CFL-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00118ET3E56CFL-S

WEG Electric Motors
In stock
Item Number
00118ET3E56CFL-S
MFG Item Number
00118ET3E56CFL-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
00118ET3E56CFL-S
MOTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00118ET3E56CFL-S
Item Number 00118ET3E56CFL-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 1 hp
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footless
Efficiency % 85.5 %
Full Load Current 1.5 A
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved