00156ET3EJPR56J-S
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00156ET3EJPR56J-S

WEG Electric Motors
In stock
Item Number
00156ET3EJPR56J-S
MFG Item Number
00156ET3EJPR56J-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
00156ET3EJPR56J-S
1.5Hp 3600 3 60 208-230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00156ET3EJPR56J-S
Item Number 00156ET3EJPR56J-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Horsepower 1-1/2 hp
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56J
Voltage (AC) 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footless
Full Load Current 1.9 A
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved