CSW-BF4WH
WEG Electric Switches, CSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW-BF4WH

WEG Electric Switches, CSW Series
In stock
Item Number
CSW-BF4WH
MFG Item Number
CSW-BF4WH
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, CSW Series
Item #
CSW-BF4WH
22Mm Flush Blue Pb

CSW Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW-BF4WH
Item Number CSW-BF4WH
Manufacturer WEG Electric
Product Series CSW
Family Series WEG Electric Switches, CSW Series
Nominal Mounting Size 22 mm
Operation Pushbutton
Lens/Button Shape Round Flush
Lens/Button Color Blue
Bezel Plastic Round
IP Rating IP66
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Approvals CE, UL
Net Weight 0.035 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved