CSW-BIDLF1E26
WEG Electric Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW-BIDLF1E26

WEG Electric Lamps
In stock
Item Number
CSW-BIDLF1E26
MFG Item Number
CSW-BIDLF1E26
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
CSW-BIDLF1E26
24Vac/Vdc Red Led Blue Csw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW-BIDLF1E26
Item Number CSW-BIDLF1E26
Manufacturer WEG Electric
Family Series WEG Electric Lamps
Type LED
Voltage 24 V
Outer Shell Color Red
Net Weight 0.095 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved