CSW-CK2F90WH
WEG Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW-CK2F90WH

WEG Electric Switches
In stock
Item Number
CSW-CK2F90WH
MFG Item Number
CSW-CK2F90WH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CSW-CK2F90WH
2-Posswitch,Fixed,Knob,90Deg

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW-CK2F90WH
Item Number CSW-CK2F90WH
Manufacturer WEG Electric
Family Series WEG Electric Switches
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Bezel Plastic Round
Operator Color Black
IP Rating IP66
Approvals CE, cULus
Net Weight 0.05 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved