CSW-SD1WH
WEG Electric Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW-SD1WH

WEG Electric Pilot Lights
In stock
Item Number
CSW-SD1WH
MFG Item Number
CSW-SD1WH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
CSW-SD1WH
Pilot Light Body, Red, 22mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW-SD1WH
Item Number CSW-SD1WH
Manufacturer WEG Electric
Family Series WEG Electric Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Red
Bezel Style Black Plastic
Gross Weight 0.035 lbs
Net Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved