CWC07-10-30V04
WEG Electric Contactors, CWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWC07-10-30V04

WEG Electric Contactors, CWC Series
In stock
Item Number
CWC07-10-30V04
MFG Item Number
CWC07-10-30V04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CWC Series
Item #
CWC07-10-30V04
Contactor, 3-P N/O, 24VAC, 7A, Mini,

CWC Series Information

  • 24~480 VAC/VDC Coils
  • Up to 5 HP @ 240V
  • Up to 10 HP @ 460 V
  • UL, cUL, CE Approved
  • Up to 16 Amps
WEG miniature contactors are designed with direct mounting capabilities to the WEG RW17D overload relay and MPW25 manual motor protector with ECCMP‑C0 accessory. WEG miniature controls include contactors and reversing contactors. The frame size remains the same for both AC and DC coil contactors. 24 VDC models feature low consumption coils allowing the CWC to be operated directly from a PLC without interface relays. WEG miniature controls have a wide range of snap on accessories including timing relay modules.
  • Heavy Duty Operation
  • Tool Free DIN rail mounting

Specifications

Specifications
Manufacturer Part Number CWC07-10-30V04
Item Number CWC07-10-30V04
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Contactors, CWC Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO
Termination Screw
General Purpose (AC1) 18 A
UL Motor Switching (AC3) 7 A
Max HP 120V 1PH 0.33 hp
Max HP 230/240V 1PH 0.75 hp
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 5 hp
Comments Timing Relays Also Available See Accessories Catalog Document
Net Weight 0.425 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved