CWCI012-01-30V18
WEG Electric Contactors, CWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWCI012-01-30V18

WEG Electric Contactors, CWC Series
In stock
Item Number
CWCI012-01-30V18
MFG Item Number
CWCI012-01-30V18
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Manufacturer Part Number CWCI012-01-30V18
Item Number CWCI012-01-30V18
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Contactors, CWC Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NC
Termination Screw
General Purpose (AC1) 17 A
UL Motor Switching (AC3) 9 A
Max HP 120V 1PH 0.5 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 7.5 hp
Comments Timing Relays Also Available See Accessories Catalog Document
Net Weight 0.8688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved