CWCI016-10-30V04
WEG Electric Contactors, CWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWCI016-10-30V04

WEG Electric Contactors, CWC Series
In stock
Item Number
CWCI016-10-30V04
MFG Item Number
CWCI016-10-30V04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CWC Series
Item #
CWCI016-10-30V04
Contactor, Mini, Reversing, 16A, 1NO

CWC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWCI016-10-30V04
Item Number CWCI016-10-30V04
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Contactors, CWC Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO
Termination Screw
General Purpose (AC1) 17 A
UL Motor Switching (AC3) 12 A
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 10 hp
Comments Timing Relays Also Available See Accessories Catalog Document
Net Weight 0.8688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved