CWM50-00-30C34
WEG Electric Contactors, CWM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CWM50-00-30C34

WEG Electric Contactors, CWM Series
In stock
Item Number
CWM50-00-30C34
MFG Item Number
CWM50-00-30C34
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CWM Series
Item #
CWM50-00-30C34
Contactor, 3-P N/O, 24VDC, 50A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CWM50-00-30C34
Item Number CWM50-00-30C34
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24-28 VDC
Coil Type Magnetic
Poles 3NO
Frame Size CWM50
Auxiliary Contacts None
Termination Screw
Overload Relays RW67-2D3
General Purpose (AC1) 90 A
UL Motor Switching (AC3) 50 A
Max HP 115V 1PH 3 hp
Max HP 230/240V 1PH 7.5 hp
Max HP 200/208V 3PH 15 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 40 hp
Max HP 575/600V 3PH 40 hp
Net Weight 2.44 lbs
Gross Weight 2.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved