The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ESW-B25V24A-R33
WEG Electric Starters, ESW Series
In stock
Item Number
ESW-B25V24A-R33
MFG Item Number
ESW-B25V24A-R33
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosed Starter, 3PH, 15HP @
Adjustable Trip Current Phase Loss Sensitivity Protection Metallic Type 1 Enclosure The ESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ESW-B25V24A-R33
Item Number
ESW-B25V24A-R33
Manufacturer
WEG Electric
Product Series
ESW
Family Series
WEG Electric Starters, ESW Series
Style
Enclosed
Industry Standard
NEMA
Coil Voltage
208-240 VAC
Nominal Coil Voltage
208 VAC, 240 VAC
Continuous Amps Rating
25 A
Overload Type
Bimetallic
Mounting
Surface
Start Stop Switch
Yes
Approvals
cULus
Net Weight
5.32 lbs
Gross Weight
5.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved