ESW-B9D15E-R25
WEG Electric Starters, ESW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESW-B9D15E-R25

WEG Electric Starters, ESW Series
In stock
Item Number
ESW-B9D15E-R25
MFG Item Number
ESW-B9D15E-R25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, ESW Series
Item #
ESW-B9D15E-R25
Enclosed Starter, 3PH, 1HP @ 460VAC,

ESW Series Information

  • Adjustable Trip Current
  • Phase Loss Sensitivity Protection
  • Metallic Type 1 Enclosure
The ESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESW-B9D15E-R25
Item Number ESW-B9D15E-R25
Manufacturer WEG Electric
Product Series ESW
Family Series WEG Electric Starters, ESW Series
Style Enclosed
Industry Standard NEMA
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Continuous Amps Rating 9 A
Max HP 200/208V 3PH 0.5 hp
Max HP 230/240V 3PH 0.5 hp
Max HP 460/480V 3PH 1 hp
Max HP 575/600V 3PH 2 hp
Overload Type Bimetallic
Mounting Surface
Approvals cULus
Net Weight 0.0624 lbs
Gross Weight 5.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved