RWB40E-3-A4U040
WEG Electric Overload Relays, RWB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RWB40E-3-A4U040

WEG Electric Overload Relays, RWB Series
In stock
Item Number
RWB40E-3-A4U040
MFG Item Number
RWB40E-3-A4U040
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, RWB Series
Item #
RWB40E-3-A4U040
Cwb9-38 Elec Overload 8A - 40A

RWB Series Information

  • 3‑Pole Solid State Overload Relays
  • Self Powered
  • Thermal Memory
The solid‑state overload relays RWB are suitable to protect motors in a wide range of industrial applications including those where long starting time is required. This way, motors on low, medium or heavy‑duty applications can be properly protected just by selecting the proper trip class (10, 20 or 30 according to IEC 60947‑4‑1) in the DIP‑switches. The solid‑state overload relay can be directly mounted on WEG Contactors (CWB lines).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RWB40E-3-A4U040
Item Number RWB40E-3-A4U040
Manufacturer WEG Electric
Product Series RWB
Family Series WEG Electric Overload Relays, RWB Series
Current Setting Range 8-40 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Ambient Temperature Range -4-140 °F
Approvals cULus
Net Weight 0.475 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved