SSW070085T5SZ
WEG Electric Soft Starters, SSW07 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSW070085T5SZ

WEG Electric Soft Starters, SSW07 Series
In stock
Item Number
SSW070085T5SZ
MFG Item Number
SSW070085T5SZ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, SSW07 Series
Item #
SSW070085T5SZ
Soft Starter

SSW07 Series Information

  • 220~575 VAC Input
  • Up to 1400 Normal Duty Amps
  • Up to 550 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; cUL; CE
Soft starters are static starting switches, designed for the acceleration, deceleration and protection of the three phase, electric induction motor through the control of the voltage applied to the motor. The SSW07, with DSP control (Digital Signal Processor), was designed to provide great performance at motor starts and stops with excellent cost‑benefit relation. Easy to set up, it simplifies start up activities and daily operation. The SSW07 is compact, contributing to optimized space in electric panels. The SSW07 incorporates all electric motor protection and adapts to customer needs through its easy to install optional accessories. Thus, a keypad, a communication interface, or a motor PTC input can be added to the product.
  • Built‑In Bypass Contacter
  • Built‑In Overload Protection
  • Built‑In Electronic Thermal Relay

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSW070085T5SZ
Item Number SSW070085T5SZ
Manufacturer WEG Electric
Product Series SSW07
Family Series WEG Electric Soft Starters, SSW07 Series
Nominal Load Voltage 240 V, 480 V, 575 V
Control Voltage 208 VAC, 240 VAC, 120 VAC
Nominal Control Voltage 120 VAC, 208 VAC, 240 VAC
Input Range Voltage (AC) 220-575 VAC
Max Current 85 A
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 60 hp
Max HP 575/600V 3PH 75 hp
Bypass Yes
Overload Capacity 300% for 30 Seconds 10 Starts Per Hour
Overload Protection Yes
Enclosure Yes
Connection Type In-Line, Inside the Delta
Communications Serial Interface
IP Rating IP20
Approvals CE, cUL, UL
Net Weight 7.28 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved