UBW1200H-ELS1200-3A
WEG Electric Circuit Breakers, UBW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UBW1200H-ELS1200-3A

WEG Electric Circuit Breakers, UBW Series
In stock
Item Number
UBW1200H-ELS1200-3A
MFG Item Number
UBW1200H-ELS1200-3A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, UBW Series
Item #
UBW1200H-ELS1200-3A
Circuit Breaker

UBW Series Information

  • Higher Maximum Amperages
  • Multiple KIAC Ratings
  • Short Lead Times
  • Multiple Handle Styles
The WEG UBW Series of Molded Case Circuit Breakers are designed to provide short circuit and thermal protection for industrial electrical equipment.Increased frame sizes and amperages cover more applications and when combined with our complete line of Automation/Control products,provide customers a one stop shop for all their panelneeds.The UBW product line ranges from 15A to 2500A and seer ratings for 35‑100 FAIC to meet more of your application requirements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UBW1200H-ELS1200-3A
Item Number UBW1200H-ELS1200-3A
Manufacturer WEG Electric
Product Series UBW
Family Series WEG Electric Circuit Breakers, UBW Series
Poles 3
Current Rating 1,200 A
Max Voltage 600 VAC
Protection Motor
Terminals Included Sold Separately
Trip Unit Electronic
Electronic Trip Unit LS
Mounting Panel
UL Standard 489
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
kAIC @ 480 VAC 65
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Approvals CSA, cULus
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved