2000-2247
Wago Terminal Blocks, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-2247

Wago Terminal Blocks, 2000 Series
In stock
Item Number
2000-2247
MFG Item Number
60256222
Series
This item cannot be canceled or returned
2000-2247 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 2000 Series
Item #
2000-2247
TOPJOBS double-deck terminal block,

2000 Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60256222
Item Number 2000-2247
Manufacturer Wago
Product Series 2000
Family Series Wago Terminal Blocks, 2000 Series
Type Double-Deck Block, Grounding Block
Number of Circuits 2
Spacing 3.5 mm
UL Current 10 A
UL Voltage 600 V
Max UL Wire Size (AWG) 16 AWG
Max CSA Wire Size (AWG) 16 AWG
IEC Current 16 A
IEC Voltage 500 V
Max IEC Wire Size (mm2) 1.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Approvals CSA, cURus
RoHS Yes
Partition No
Net Weight 0.0214 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved