2000-2257
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-2257

Wago Terminal Blocks
In stock
Item Number
2000-2257
MFG Item Number
60256223
2000-2257 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2000-2257
TOPJOBS double-deck terminal block,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60256223
Item Number 2000-2257
Manufacturer Wago
Family Series Wago Terminal Blocks
Type Double-Deck Block, Grounding Block
Number of Circuits 2
Spacing 3.5 mm
UL Current 10 A
UL Voltage 600 V
Max UL Wire Size (AWG) 16 AWG
Max CSA Wire Size (AWG) 16 AWG
IEC Current 16 A
IEC Voltage 500 V
Max IEC Wire Size (mm2) 1.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Approvals CSA, cURus
RoHS Yes
Partition No
Net Weight 0.0214 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved