2000-2291
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-2291

Wago Terminal Blocks
In stock
Item Number
2000-2291
MFG Item Number
20002291
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2000-2291
TOPJOBS end/intermediate plate, for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20002291
Item Number 2000-2291
Manufacturer Wago
Family Series Wago Terminal Blocks
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
RoHS Yes
Net Weight 0.0046 lbs
Gross Weight 0.0046 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved