2000-2292
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-2292

Wago Terminal Blocks
In stock
Item Number
2000-2292
MFG Item Number
20002292
2000-2292 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2000-2292
TOPJOBS end/intermediate plate, for

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20002292
Item Number 2000-2292
Manufacturer Wago
Family Series Wago Terminal Blocks
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
RoHS Yes
Net Weight 0.0046 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved